Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

One-Side Pegboard, Casters

3.00 (1)
Purpose
Classification of tools.
Board Surface Dimensions (Width x Height)(mm)
Punching board 485x890
Prop size (phi mm)
25.4
Square Hole (mm)
10
Maximum Loading Capacity (kg)
20 / unit
Equal Load (kg)
20.0 / Pieces
Frontage W x Depth D x Height H (mm)
485x410x1600
Type
Casters
Weight (kg)
7.9
Material
"Punching board post pipe received: Steel (Baked melamine) Hook bolt mounting bolts: steel (black oxide) Maru-komi cover: polyethylene Flange nut square nut washer: steel (Trivalent Uniqlo plating) "
TRUSCO Part Number
363-9479
Specification
Assembly type
Accessories
Hook (L S) each six
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TUR-1C 39597503 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tool management
3
From Japan
On 2016-04-07 15:02:12
It was convenient to move with caster attachment, the caster also had a stopper. It is generally satisfactory.
This review is about item#39597503.

Related Products