Buy more than* S$200* and get FREE SHIPPING

Plug-type Caster

Purpose
To make boots rack, trash cart, accessories management cart, and system rack, etc.
Material (metal)
Steel
Allowable Load (kg)
40
...see all
Product Options
ADD TO CART
Shape Type TRUSCO Part Number Shaft Length (mm) Eccentricity (mm) Mounting Height (mm) Weight (g) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type TRUSCO Part Number Shaft Length (mm) Eccentricity (mm) Mounting Height (mm) Weight (g) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 384-5389 57.5 - 128.5 430 100 1PC 1 YKR-100 39597616 29.75 SGD
In stock
- - 384-5397 58.5 - 99.5 230 75 1PC 1 YKR-75 39597625 14.93 SGD
In stock
Swivel freely formulas (with stopper) Swivel(withstopper) 384-5290 57.5 30 128.5 700 100 1PC 1 YGR-100S 39597582 -
Discontinued
[x]
Swivel Swivel 384-5273 57.5 30 128.5 640 100 1PC 1 YGR-100 39597573 -
Discontinued
[x]
Swivel freely formulas (with stopper) Swivel(withstopper) 384-5338 58.5 28 99.5 510 75 1PC 1 YGR-75S 39597607 -
Discontinued
[x]
Swivel Swivel 384-5311 58.5 28 99.5 470 75 1PC 1 YGR-75 39597591 -
Discontinued
[x]
ADD TO CART

Related Products