Buy more than* S$200* and get FREE SHIPPING

Metal Joint Standard Set, "Erector"

3.00 (2)
...see all>
Product Options
ADD TO CART
Mounting Wrench Working Range Type Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Wrench Working Range Type Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5mm Brace Free joint 248 Iron / Kaochin paint 384-5249 1PC 1 HJ-7 39597713 -
Discontinued
[x]
- Rotation 4-way parallel hinge joint 177 Iron / Kaochin paint 384-5257 1PC 1 HJ-8SET 39597747 -
Discontinued
[x]
5mm Intermediate Corner 4-wayjoint 255 Iron / cationic paint 384-5192 1PC 1 HJ-2 39597661 -
Discontinued
[x]
5mm Intermediate Corner 5-wayjoint 348 Iron / cationic paint 384-5206 1PC 1 HJ-3 39597677 -
Discontinued
[x]
5mm Intermediate Corner 4-wayjoint 255 Iron / cationic paint 384-5214 1PC 1 HJ-4 39597686 -
Discontinued
[x]
5mm Cross Crossjoint 115 Iron / cationic paint 384-5231 1PC 1 HJ-6 39597704 -
Discontinued
[x]
5mm Doublepipe 4directionparalleljoint 125 Iron / cationic paint 384-5184 1PC 1 HJ-11 39597643 -
Discontinued
[x]
- Rotation Three-wayhingejoint 163 Iron / cationic paint 384-5176 1PC 1 HJ-10SET 39597731 -
Discontinued
[x]
5mm Connection of the frame Three-way joint 157 Iron / Kaochin paint 384-5168 1PC 1 HJ-1 39597634 -
Discontinued
[x]
5mm Double pipe 4 direction stopper joint 290 Iron / cationic paint 384-5265 1PC 1 HJ-9 39597722 -
Discontinued
[x]
5mm Intermediate Corner 6 joint direction 424 Iron / cationic paint 384-5222 1PC 1 HJ-5 39597695 -
Discontinued
[x]
5mm Brace Double free joint 426 Iron / Kaochin paint 387-9585 1PC 1 HJ-12 39597652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
This product itself is fixed in use and not convenient to use
1
From Japan
On 2015-08-20 09:35:41
I want a margin of thickness
This review is about item#39597731.
When making prototypes of tool shelves with casters and locomotive training machines according to location, and something else
5
From Japan
On 2013-12-02 10:30:33
It is convenient because it can be adjusted many times when prototyping something. Although I often use it from long ago, I have purchased it at the home center until now, but since I can deliver it, I purchased it here. However, we deal only with a part of the director product, and the price of the home center is cheaper for about 100 yen per piece, so now it will be purchase of the home center in the future. Since packaging comes with simple packaging, I think that it can be set a little cheaper. It is saved if you have the item to be handled more increased and you can ship as soon as possible.