Buy more than* S$200* and get FREE SHIPPING

Standard Pipe, "Erector"

3.00 (3)
Outer Diameter (phi mm)
27.7
Inner Diameter (phi mm)
24.1
Material
Plastic-coated iron pipe
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
900 384-5125 Gray 1PC 1 H900GR 39597783 6.99 SGD
In stock
900 384-5133 Ivory 1PC 1 H900IVO 39597774 -
Discontinued
[x]
450 384-5117 Ivory 1PC 1 H450IVO 39597756 -
Discontinued
[x]
450 384-5109 Gray 1PC 1 H450GR 39597765 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
rack
3
From Japan
On 2017-10-20 21:58:07
I did not know that there is gray separately from black, I misunderstood it and purchased it.
This review is about item#39597783.
To assist opening and closing of single-end glasses wrench
5
From Japan
On 2015-06-01 08:59:30
Although it is an unusual use method, it is used for opening and closing the wrench by inserting it into the butt portion of a sewing glasses wrench (https://www.monotaro.com/g/00018190/). Convenient for people with weak power. Product itself is also beautiful ivory and no problem at all
This review is about item#39597756.
I used it to create a shelf
1
From Japan
On 2013-10-06 12:40:57
The color should be gray, but faded, brown as you see. I think that there is a problem in quality. It is the worst because we purchased again at the home center.
This review is about item#39597765.

Related Products