Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Outer Dimensions (Width x Depth x Height)(mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Nominal Dimension Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width x Depth x Height)(mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) Nominal Dimension Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
196x136x18 190x130x18 8 in. 0.16 392-0470 1Sheet 1 T-KSB-1 39597905 8.99 SGD
In stock
256x176x18 250x170x18 10 inches 0.26 392-0496 1Sheet 1 T-KSB-3 39597932 10.99 SGD
In stock
285x200x18 279x194x18 11 inches 0.3 392-0500 1Sheet 1 T-KSB-4 39597941 13.99 SGD
In stock
437x324x23 430x315x22 17 inches 1.03 392-0551 1Sheet 1 T-KSB-9 39597993 37.99 SGD
In stock
318x230x20 311x222x19 12 inch 0.34 392-0518 1Sheet 1 T-KSB-5 39597957 15.99 SGD
In stock
348x250x21 342x242x20 14 inches 0.47 392-0526 1Sheet 1 T-KSB-6 39597966 19.99 SGD
In stock
384x285x23 376x276x22 15 inches 0.68 392-0534 1Sheet 1 T-KSB-7 39597975 23.99 SGD
In stock
415x306x23 406x296x22 16 inches 0.78 392-0542 1Sheet 1 T-KSB-8 39597984 28.99 SGD
In stock
215x151x18 210x145x18 - - 392-0488 1Sheet 1 T-KSB-2 39597923 9.99 SGD
In stock
462x344x23 455x335x22 - - 392-0569 1Sheet 1 T-KSB-10 39597914 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For food heating on oil stove
3
From Japan
On 2018-03-13 18:09:03
I bought it for heating food on the stove, but it could not be used because it was deformed by heat. I think that it is solid as a stainless steel dish and there are many uses for it.
This review is about item#39597941.
For lead battery stand
5
From Japan
On 2018-01-04 17:37:43
I would like a wavy pattern on the bottom plate to reduce warp and so on.
This review is about item#39597914.
Polytank tray
5
From Japan
On 2016-12-22 00:23:43
I bought it with a tray of 20 liter of kerosene poly tank. I also studied cheap resin items, but it is correct as a stain. Size is perfect
This review is about item#39597975.
Used as an oil pan of equipment.
3
From Japan
On 2016-08-25 22:35:48
We use it in a state where there is no problem as a use application.
This review is about item#39597975.
Aluminum cut edge scattering prevention during alcohol treatment
5
From Japan
On 2015-08-02 16:35:00
There are no particular orders for products. I am satisfied with sufficient thickness and enough firmness.
This review is about item#39597984.

Related Products