Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Deep Square Bat

5.00 (3)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 557x406x153 539x383x152 392-0437 1Sheet 1 T-FU-16 39598377 159.99 SGD
In stock
- 557x406x153 539x383x152 392-0445 1Sheet 1 T-FU-17 39598386 199.99 SGD
In stock
- 136x105x60 129x96x60 392-0283 1Sheet 1 T-FU-1 39598307 10.99 SGD
In stock
- 343x240x89 333x228x88 392-0372 1Sheet 1 T-FU-10 39598316 47.99 SGD
In stock
- 475x345x113 460x330x112 392-0411 1Sheet 1 T-FU-14 39598352 109.99 SGD
In stock
- 516x377x126 499x360x125 392-0429 1Sheet 1 T-FU-15 39598361 139.99 SGD
In stock
- 636x448x183 620x430x182 392-0461 1Sheet 1 T-FU-19 39598404 319.99 SGD
In stock
- 105x68x58 99x61x57 392-0275 1Sheet 1 T-FU-0 39598291 8.99 SGD
In stock
- 435x315x98 420x300x97 392-0402 1Sheet 1 T-FU-13 39598343 80.99 SGD
In stock
0.8 362x257x92 348x243x91 392-0381 1Sheet 1 T-FU-11 39598325 50.99 SGD
In stock
1.1 404x285x95 390x270x94 392-0399 1Sheet 1 T-FU-12 39598334 65.99 SGD
In stock
- 298x203x83 285x190x82 392-0356 1Sheet 1 T-FU-8 39598474 34.99 SGD
In stock
- 328x228x88 315x215x87 392-0364 1Sheet 1 T-FU-9 39598483 42.99 SGD
In stock
- 162x111x67 153x102x66 392-0291 1Sheet 1 T-FU-2 39598413 16.99 SGD
In stock
- 267x186x83 255x175x82 392-0348 1Sheet 1 T-FU-7 39598465 29.99 SGD
In stock
- 179x119x69 170x109x68 392-0305 1Sheet 1 T-FU-3 39598422 16.99 SGD
In stock
- 191x137x74 179x125x73 392-0313 1Sheet 1 T-FU-4 39598431 20.99 SGD
In stock
- 211x151x7 200x140x76 392-0321 1Sheet 1 T-FU-5 39598447 23.99 SGD
In stock
- 225x170x80 215x160x79 392-0330 1Sheet 1 T-FU-6 39598456 25.99 SGD
In stock
- 636x448x183 620x430x182 392-0453 1Sheet 1 T-FU-18 39598395 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During parts cleaning
5
From Japan
On 2017-02-08 18:15:28
It was cheap, but making was solid and it was good. I would like to order another size as well.
This review is about item#39598291.
For container storage
5
From Japan
On 2017-01-23 10:02:13
The stainless bat is relatively expensive, I chose this relatively inexpensive here. It was made by TRUSCO and it was solid and satisfactory.
This review is about item#39598334.
Used to receive oil from machine
5
From Japan
On 2014-08-27 14:50:59
It seems to be a waste to use on site better than expected. It is OK to use it in the kitchen of the restaurant
This review is about item#39598352.

Related Products