Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Cart

4.00 (1)
Equal Carrying Capacity (kg/stage)
100
Prop size (phi mm)
25.4
Material (metal)
Steel
Maximum Loading Capacity (kg)
150 / unit
Material (Wheel)
Gum
Material (Body)
Stainless steel (SUS304)
Height (mm)
(Spill stop) 50
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Pitch (mm) Wheel Diameter (phi mm) Weight (kg) TRUSCO Part Number Number of Steps Frontage W x Depth D x Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Wheel Diameter (phi mm) Weight (kg) TRUSCO Part Number Number of Steps Frontage W x Depth D x Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Shelf board adjustment) 25 75 25.4 393-0921 2 600x400x600 1PC 1 CFL4612 39599131 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-0998 3 750x450x740 1PC 1 CFL4723 39599201 -
Discontinued
[x]
(Shelf adjustment) 25 100 - 393-1056 3 750x450x880 1PC 1 CFL4823 39599217 -
Discontinued
[x]
(Shelf adjustment) 25 100 - 393-1064 3 900x600x880 1PC 1 CFL4833 39599271 -
Discontinued
[x]
(Shelf adjustment) 25 100 - 393-1072 3 750x600x880 1PC 1 CFL4843 39599244 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-0971 3 600x450x740 1PC 1 CFL4703 39599174 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-0912 2 600x450x600 1PC 1 CFL4602 39599165 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-0939 2 750x450x600 1PC 1 CFL4622 39599192 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-0947 2 900x600x600 1PC 1 CFL4632 39599253 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-1013 3 750x600x740 1PC 1 CFL4743 39599235 -
Discontinued
[x]
(Shelf adjustment) 25 100 - 393-1030 3 600x450x880 1PC 1 CFL4803 39599183 -
Discontinued
[x]
(Shelf adjustment) 25 100 - 393-1048 3 600x400x880 1PC 1 CFL4813 39599156 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-1005 3 900x600x740 1PC 1 CFL4733 39599262 -
Discontinued
[x]
(Shelf adjustment) 25 75 - 393-0980 3 600x400x740 1PC 1 CFL4713 39599147 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for handling chemicals
4
From Japan
On 2014-07-31 09:06:43
It is light and easy to use. Easy to assemble, it was assembled in about 20 minutes by one person. I think that it is perfect as a product. However, because the blue film which wraps the shelf board is stopping at the end with the end part, peeling scum remained in the eyelet, and that point was disappointing.
This review is about item#39599201.

Related Products