Buy more than* S$200* and get FREE SHIPPING

Triple Outlet Adapter

4.00 (2)
Electric Wire Specification-Classification
SVCT
Number of Cores
2
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
0.5
Rated Current (A)
15
Plug Socket Number
3
Rated Voltage (V)
125
Rated Power (W)
1500
Color
Yellow
Weight (kg)
0.15
TRUSCO Part Number
368-6884
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T2-05S 39600486 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used when using multiple lights and electric tools from one outlet
4
From Japan
On 2016-03-17 18:07:07
I regularly use it, but I can not see any abnormality at the moment.
This review is about item#39600486.
Town Dispatch Disaster Prevention Equipment
4
From Japan
On 2013-04-09 14:48:34
It is used for connection around the generator. The color is easy to distinguish from other fixtures. It seems to be strong even when stepping on. Performance is common as a cross tap.
This review is about item#39600486.

Related Products