Buy more than* S$200* and get FREE SHIPPING

Information Stand

5.00 (1)
Caution
* It is possible to use in the rain, but it is not completely waterproof.
2015 Trusco Published Pages
4 1737
2014 TRUSCO Published Page
2-3152
Outer Dimensions (Width x Depth x Height) (mm)
460x245x1000
Plate Surface (Long x Wide)(mm)
(External dimensions) 337x460
Color
Plate surface: black, frame: Silver
Weight (kg)
5
Material
(Body) aluminum (transparent sheet) polycarbonate (face plate) Steel
TRUSCO Part Number
382-8255
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MSTD100 39600696 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site information (at the event)
5
From Japan
On 2017-01-20 14:51:07
It is also solid, making it functionally impeccable.
This review is about item#39600696.

Related Products