Buy more than* S$200* and get FREE SHIPPING

White Board Monthly

5.00 (9)
Plate Surface (Long x Wide)(mm)
(Dimensions) 440 x 600
Color
Plate surface: white, frame: white
Weight (kg)
0.96
Material
(Plate surface) Steel (frame) polypropylene (core) cardboard
TRUSCO Part Number
361-9079
Specification
Magnet supported.
Accessories
One eraser, (1 each black, red) marker pen, one pen tray, six magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MXMOA2 39600705 97.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Closed schedule
5
From Japan
On 2017-11-29 15:13:34
The size is also easy to use The price was affordable, so it was very good.
This review is about item#39600705.
Daily schedule
5
From Japan
On 2017-10-19 16:08:03
With moderate size, markers, ruffles, with holiday magnet, with remarks column, easy to see.
This review is about item#39600705.
When we schedule management near the entrance
5
From Japan
On 2016-09-05 14:49:43
I think that it was good to purchase because the functionality is high and there is also a remarks column with a tray also available, although the price is cheap though it is not too big.
This review is about item#39600705.
Posting of workplace
5
From Japan
On 2016-08-23 07:57:38
I'm thankful that the price is also cheap and I am thankful for having a pen.
This review is about item#39600705.
When we schedule management near the entrance
5
From Japan
On 2016-08-19 22:03:35
I think that it was good to purchase because the functionality is high and there is also a remarks column with a tray also available, although the price is cheap though it is not too big.
This review is about item#39600705.
Schedule
5
From Japan
On 2015-05-01 09:25:34
Easy to use
This review is about item#39600705.
Writing such as factory's receipt reservation
5
From Japan
On 2014-05-16 16:43:11
We put in the place where all the employees are noticed and write the names and models of officials planned to go back in the future. I understand reservation situation immediately and it is useful.
This review is about item#39600705.
Fill in the work content
5
From Japan
On 2013-12-17 00:43:01
Just a good size.
This review is about item#39600705.
Schedule
5
From Japan
On 2013-02-20 14:21:05
I am satisfied because it is exactly the size and the price is cheap.
This review is about item#39600705.

Related Products