Buy more than* S$200* and get FREE SHIPPING

White Board Project

4.50 (4)
Plate Surface (Long x Wide)(mm)
(Dimensions) 440 x 600
Color
Plate surface: white, frame: white
Weight (kg)
0.96
Material
(Plate surface) Steel (frame) polypropylene (core) cardboard
TRUSCO Part Number
361-9061
Specification
Magnet supported.
Accessories
One eraser, (1 each black, red) marker pen, one pen tray, three magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 MXKJA2 39600714 22.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Staff scheduled to go out
3
From Japan
On 2017-03-01 15:44:13
It is comparatively easy to use. I feel the price is reasonable. It may be a bit thicker a bit more.
This review is about item#39600714.
Personal schedule management within the company
5
From Japan
On 2016-02-08 14:47:16
Compact and weighing place is good, but at any price, the purchase price is very low, cost performance is excellent.
This review is about item#39600714.
Management of employee action schedule
5
From Japan
On 2015-01-29 16:39:13
Because price was also cheap, I was not expecting much honestly much, but it is too large, not too small, nice feeling size, easy to use. Easy to install because it is light, I like it very much.
This review is about item#39600714.
Member's action schedule
5
From Japan
On 2014-04-17 22:39:16
This is just cheap and perfect for use. (Small number of people, space saving) Pens and erasers, the best about the body with magic.
This review is about item#39600714.

Related Products