Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Expansion-And-Contraction Rack

5.00 (1)
2014 TRUSCO Published Page
2-3003
Equal Carrying Capacity (kg/stage)
20
Compatible Size
A4 file support
Maximum Loading Capacity (kg)
20 / unit
Caster
None
Specification
Extendable size
...see all>
Product Options
ADD TO CART
Weight (kg) Outside Dimension (frontage W x depth D x Height H) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Outside Dimension (frontage W x depth D x Height H) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 550 to 900x232x130 366-1849 1PC 1 TAS1025 39600924 44.99 SGD
In stock
2.2 550 to 900x232x200 384-1561 1PC 1 TAS2025 39600951 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On the built-in rack of the office
5
From Japan
On 2017-09-28 15:50:59
In the rack, you can use it in two steps, you can adjust the width, It was able to be installed in just size. I am also shy about making it, Is good.
This review is about item#39600951.

Related Products