Buy more than* S$200* and get FREE SHIPPING

Cutter Mat

5.00 (2)
Dimensions (Vetical x Horizontal) (mm)
170x450
Weight (g)
210
Size
A3 half
Thickness (mm)
2
Material
Both sides: PVC (85% recycled) center material: PVC (70% recycled)
TRUSCO Part Number
374-1451
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 206B 39601073 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for cutting pictures.
5
From Japan
On 2017-12-25 15:21:48
It is really helpful to cut pictures because it will not fit unless it is this size.
This review is about item#39601073.
Cutting copy paper
5
From Japan
On 2015-10-29 15:01:08
very good. It feels like an orfer, but it feels as per blade.
This review is about item#39601073.

Related Products