Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Micro Hook

5.00 (3)
Dimensions (Vetical x Horizontal) (mm)
13x12
Withstand Load (kg)
0.3
Thickness (mm)
12
Material
Steel, neodymium magnet
Specification
Magnet type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Cool color 1Pack(3PC) 1 MCRO3C 39601143 -
Discontinued
[x]
387-7345 White 1Pack(3PC) 1 MCRO3W 39601161 -
Discontinued
[x]
387-7337 Warm color 1Pack(3PC) 1 MCRO3H 39601152 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Disk circumference
5
From Japan
On 2014-02-04 09:24:10
It is easier to use than small. Power is also satisfied. Easy to remove.
This review is about item#39601152.
Around the office disk
5
From Japan
On 2014-02-04 09:21:05
I could not do nailing etc around the disk, I wanted to hide the wiring etc pretty brightly. I am glad that I can use it comfortably.
This review is about item#39601143.
Use magnet alone
5
From Japan
On 2013-05-30 14:46:58
I want a neodymium magnet, which was cheap and saved. By the way, "Neodymium" written in the specifications is a mistake.
This review is about item#39601143.

Related Products