Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gypsum Board Hook White Paint Type

5.00 (2)
Surface Processing
White paint
Specification
Nail fixed
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Withstand Load (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Withstand Load (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36x27 13 361-8331 1Pack(2PC) 1 KSBF20 39601292 3.99 SGD
Shipped after 2018-06-25
36x11 8 361-8315 1Pack(2PC) 1 KSBF10 39601317 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Watch attachment
5
From Japan
On 2016-10-04 22:42:56
Easy to install, firmly fixed.
This review is about item#39601292.
Hanging the watch and forehead
5
From Japan
On 2015-09-18 15:36:14
It can be driven with a light force, it has a holding force with 8 kg load resistance, it is a good product easy to use.
This review is about item#39601317.

Related Products