Buy more than* S$200* and get FREE SHIPPING

Super Mini Hook, Powerful Magnet Type

4.38 (8)
Dimensions (Vetical x Horizontal) (mm)
53x26
Withstand Load (kg)
3
TRUSCO Part Number
371-8816
Specification
Magnet type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM3 39601362 5.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
When the machine is maintenance
5
From Japan
On 2016-12-05 20:17:45
Used as a hanging bracket at the time of posting and safety table. I am happy to be posted in peace with a powerful magnetic force while compact.
This review is about item#39601362.
To store hanging sunshade light tiger on top of the head restraint
5
From Japan
On 2016-07-14 10:35:55
Size allocated to adsorption high strength of, and, I am satisfied because the cheap. Somewhat, if you suspend what weight you might want to chose having a high body strength.
This review is about item#39601362.
To hook the various things
5
From Japan
On 2016-07-01 12:43:58
And steel shelf, can be caught, such as in the easy beams of steel. So you can rest assured very strong.
This review is about item#39601362.
In order to apply a shade bird net under the shutter.
4
From Japan
On 2016-06-21 09:47:12
The movement of the hook with a strong suction force in the compact is also smooth.
This review is about item#39601362.
Signboard hanging
2
From Japan
On 2016-01-26 17:02:51
It no problem as a strength, but there is the mounting strength of the magnet base of the hook itself is weak, come deformed from there. The strength of the part is also a little more want.
This review is about item#39601362.
Put in the locker side, put a helmet and gas mask
5
From Japan
On 2015-11-03 15:03:51
A very strong magnet, likely to be used safely.
This review is about item#39601362.
As a hook code
5
From Japan
On 2015-09-25 16:58:14
Firmly get a powerful magnet
This review is about item#39601362.
Frying pan, to reduce the Tenabe under range
4
From Japan
On 2014-02-10 17:36:03
Magnet I think that a little weak. 5 km for you I think that was good.
This review is about item#39601362.

Related Products