Buy more than* S$200* and get FREE SHIPPING

Chair Leg Caps

5.00 (2)
2014 TRUSCO Published Page
2-2927
Color
Brown
Material
Elastomer
...see all
Product Options
ADD TO CART
Inner Diameter (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36x36 16 - 365-4508 1PC 1 BE-4-363 39601502 1.03 SGD
In stock
24x24 8 Yellow 365-4486 1PC 1 BE-4-243 39601484 0.91 SGD
In stock
31x31 12 Yellow 365-4494 1PC 1 BE-4-313 39601493 1.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of the cover on the bottom of the leg of the dining room table chair
5
From Japan
On 2017-05-01 16:35:17
I fit in the same size and color size already fitted.
This review is about item#39601484.
It is attached to the edge of the square material and it is using anti-slip and scratch prevention with the ground.
5
From Japan
On 2014-11-11 14:26:06
I could fit easily with just fitting in with the size right.
This review is about item#39601484.

Related Products