Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chair Foot Cap Rubber

4.33 (3)
Color
Black
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Inner Diameter (phi mm) Weight (g) Shape Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Inner Diameter (phi mm) Weight (g) Shape Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2927 65 67 Yellow Naturalrubber 365-4478 1PC 1 BE0652 39601633 4.99 SGD
In stock
- 42 23 Circle Natural rubber 365-4460 1PC 1 BE0402 39601624 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Under the sofa's feet
4
From Japan
On 2017-09-12 09:36:53
I use it as a pulley stop of the legs of an old big sofa, but I think that it is better if there is a little more 1 to 2 cm clearance as the diameter is just the limit.
This review is about item#39601624.
Movement of sofa
5
From Japan
On 2016-07-09 16:34:24
I used this sofa which put felt on the sole to prevent scratches move little by little every time I sit. I have stopped just right. It is uneasy whether plasticizer affects the floor over time because it is rubber, but I do not know until two or three years.
This review is about item#39601624.
Fastening casters
4
From Japan
On 2016-06-16 14:52:50
It was cheaper and better than home center
This review is about item#39601624.

Related Products