Buy more than* S$200* and get FREE SHIPPING

Caster Stop, Pair Wheeled Caster Use

3.50 (2)
Material
Elastomer resin
...see all
Product Options
ADD TO CART
Outside Diameter D (phi mm) Color Thickness (mm) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Mass (g/pack) Dimensions (Diameter phi x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Color Thickness (mm) TRUSCO Part Number Compatible 2014 TRUSCO Published Page Mass (g/pack) Dimensions (Diameter phi x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Brown 24 387-4273 50mm双輪キャスター 2-2927 41 80x24 1Pack(4PC) 1 KGH-77 39601712 9.23 SGD
Shipped after 2017-09-25
51 Black 16 387-4249 30mm twin wheel casters - 17 51x16 1Pack(4PC) 1 KGH53 39601667 6.29 SGD
Shipped after 2017-09-25
64 Brown - 387-4257 40mm Twin Wheel Caster 2-2927 27 64x18 1Pack(4PC) 1 KGH-65 39601694 7.64 SGD
Shipped after 2017-09-25
51 Brown - 387-4231 30mm Twin Wheel Caster 2-2927 - 51x16 1Pack(4PC) 1 KGH-52 39601676 6.67 SGD
Shipped after 2017-09-25
64 Black 18 387-4265 40mm twin wheel casters - 27 64x18 1Pack(4PC) 1 KGH66 39601685 7.64 SGD
Shipped after 2017-09-25
80 Black 24 387-4281 50mm twin wheel casters - 41 80x24 1Pack(4PC) 1 KGH78 39601703 9.16 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Fastening of metal rack
4
From Japan
On 2017-06-01 22:02:19
Because we are placing the rack on the flooring, we purchased it for fixing. It was inconspicuous in black and the rack could be fixed firmly. After that, how long aged deterioration ... Avoid direct sunlight, I want you to have 10 years.
This review is about item#39601667.
Display of suitcase
3
From Japan
On 2015-12-11 17:20:26
There was a height higher than what I had and the indentation was small. It is useless unless you check the size with chitin.
This review is about item#39601685.

Related Products