Buy more than* S$200* and get FREE SHIPPING

SD Card Supportted-Industrial Endoscope

LCD monitor
3.5 in. TFT color LCD
Sensor
CMOS sensor
Cable Length (m)
1
Dimension (mm)
268x60x100
Accessories
USB port, AV output terminal
...see all>
Product Options
ADD TO CART
Preservation Method Lens 2014 TRUSCO Published Page Minimum Bending Radius (mm) Cable Weight (g) Focal Length (mm) TRUSCO Part Number Storage Temperature/Humidity Range Cable Outside Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Preservation Method Lens 2014 TRUSCO Published Page Minimum Bending Radius (mm) Cable Weight (g) Focal Length (mm) TRUSCO Part Number Storage Temperature/Humidity Range Cable Outside Diameter (mm phi) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Built-in memory (32MB) SD card Angle of view 60 degree - 40 Removable flexible type 490 10 388-0150 (No condensation) -20 - 60 deg C 85% RH 5.5 1PC 1 SDI55 39601983 679.99 SGD
Shipped after 2018-02-26
Built-in memory (32MB) SD card Angle of view 60 ° 2-1072 50 Removable interlock type 600 50 388-0141 (Non condensing) -20 to 60 deg C 85% RH - 1PC 1 SDI120 39601974 559.99 SGD
In stock
ADD TO CART

Related Products