Buy more than* S$200* and get FREE SHIPPING

Industrial Push Sweep

Cleaning Width (cm)
8.4
Cleaning Ability (m2/h)
3360
Body Dimensions (Width x Depth x Height) (mm)
820x840x1030
Cleaning Width (Dust Collector Width) (mm)
840
Weight (kg)
16
TRUSCO Part Number
371-9766
Specification
With both sides brush
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FLOORTEC 480M 39602017 1,189.90 SGD
In stock
ADD TO CART

Related Products