Buy more than* S$200* and get FREE SHIPPING

Sponge

3.50 (6)
Dimensions (Vetical x Horizontal) (mm)
60x125
Color
Blue
Thickness (mm)
30
Material
Nylon non-woven fabric (with abrasive particles)
TRUSCO Part Number
375-0892
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GANKOBLUS 39602437 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
For cleaning work
4
From Japan
On 2017-12-05 15:29:40
It is good because there are many foreign matter countermeasure products, but it is good if there is a cheaper product a bit more.
This review is about item#39602437.
Cleaning frying pan or steak iron plate
5
From Japan
On 2017-09-23 03:19:34
While this product lasts long, cleaning power continues so it is saved on site. The price is also satisfying products. I'm repeating.
This review is about item#39602437.
Cleaning work (food factory)
1
From Japan
On 2017-04-03 11:33:24
Although I bought it as a countermeasure against contamination by foreign matter, the fragments were easily torn, and the risk of contamination increased. Although it is certain that the dirt falls, it could not be used as a countermeasure against contamination of food factories.
This review is about item#39602437.
cooking
4
From Japan
On 2016-09-29 18:14:01
I used a metal scrub, but I was in trouble because metal pieces could be mixed. After changing to my place here, my attitude was reduced and it was good. Burning and stainless steel burning also fall well.
This review is about item#39602437.
Fat stains, mold removal
5
From Japan
On 2016-08-12 13:40:22
I tried variously and stubborn stains were re-purchased as this Scotch Bright fell the best. I like Scotch Bright so I can hold it.
This review is about item#39602437.
Food wash
2
From Japan
On 2013-10-28 05:37:02
Because it is small, I do not need power, I want it 1.5 times.
This review is about item#39602437.

Related Products