Buy more than* S$200* and get FREE SHIPPING

Flat Mop Tool

Purpose
Cleaning up finger marks and grease on mirror, glass, kitchen range hood, etc.
Holder Dimensions (mm)
W95xL220
Mass (g/set)
500
Width (mm)
220
Length (mm)
830 to 1430
Material
Aluminum alloy (holder and handle) "(Cross) polyester / EVA microfiber "
Set Contents
Easy cleaning multi-holder: single, easy multi-cleaning handle: 1, cleaning cloth versatile: 1 each red
TRUSCO Part Number
381-1255
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 MUL START 39602507 64.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products