Buy more than* S$200* and get FREE SHIPPING

Scotch Brite Handle Handy Sponge

3.00 (2)
Material (sponge)
Polyester nonwoven fabric
Material (Handle Part)
Aluminum
Dimensions (Vetical x Horizontal) (mm)
155x103
Color
Blue
Thickness (mm)
40
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B549 39602577 14.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products