Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Microfiber Mop

5.00 (6)
Purpose
Floor cleaning.
Dimensions (Width x Length) (mm)
130x940
Material
1-speed form, two-button Ten押, JIS standard product (JIS B 8815)
TRUSCO Part Number
382-7054
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FMF1J 39602586 31.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Flooring of mopping
5
From Japan
On 2016-12-14 02:08:07
【Constitution】 · Possession: can be adjusted in length. The tip of the screw will lead a cross-holding section. Cross holding section: 2 has a degree of freedom, is in place in contact with the cross-section there is a foam member. Cross fixed part: to rotate with respect to the cross-holding section, convex ribs in the cross-fixing part to fix the part of the cross by which fits into the hole on the cross-holding unit. Cross (mop): a green mop part and the white of the fixed portion and the (cloth) is. 【Characteristic】 - Though it is less expensive, take entwined well debris such as dust and hair. · Thick resin and the metal of possession, difficult deflection be added to the force, force the can mopping while applying. - A rare configuration in engaging the cloth cross fixed part, never cross deviates from the cross holding portion during mopping. Very convenient. - From the cross-holding section when removing the cross, but to rotate the cross fixed part had to be the injury left over momentum. Caution required.
This review is about item#39602586.
House cleaning
5
From Japan
On 2016-10-25 10:04:37
Water wipe has been used for the wipe after mop. I think that it is good than take such remaining fine dust.
This review is about item#39602586.
Internal and external cleaning
5
From Japan
On 2016-04-26 06:31:05
We durability can be used well very satisfied with the indoor and outdoor.
This review is about item#39602586.
Experiment
5
From Japan
On 2015-09-01 14:51:17
Please be lowered price
This review is about item#39602586.
I use to clean the classroom.
5
From Japan
On 2015-08-03 17:11:24
Easy to handle and very lightly. Moisture can also be used without hesitation because wiped off. Easier to replace because the setting is also easy. Because it does not have the laundry, I want to see how the future.
This review is about item#39602586.
Cleaning of the clinic in the flooring
5
From Japan
On 2013-05-19 01:13:36
Product can rag cliff with a light force while standing, let alone there is no problem, as it corresponds to scrub, it is satisfactory in quite a good thing that the cross of laundry also become clean and without detergent. 11 sheets convenient buffer paper as packing material is a huge cardboard box and the 50 × 80cm when however the sent. As a result it has produced a large amount of garbage. You may wish to rejoice polite packing, garbage disposal is the human power. Because the individual business does not new Personnel expenses occur, there is no difference in the human power. Folded a buffer paper throw away and small it is time consuming, is fine bone. In addition, since the disposal of business waste is paid, than had time and effort and disposal costs it takes in an attempt to save money will be considered. Content is a mop for cleaning, since it is not a thing break so easily as you will find taking into account once again for the packing method, for the cardboard I thought that I would like you to think of a system to recover any time of the next order.
This review is about item#39602586.

Related Products