Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Bucket Lid

Color
Blue
Material
Recycled polypropylene (PP) 60%
Type
(Cover type) cover
...see all>
Product Options
ADD TO CART
Height (mm) Outside Diameter x Height H (phi mm x mm) Weight (g) TRUSCO Part Number Specification Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Outside Diameter x Height H (phi mm x mm) Weight (g) TRUSCO Part Number Specification Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 312x40 152 383-1248 - 312 1Sheet 1 RBK-13F 39602647 6.99 SGD
Shipped after 2018-06-25
- 322x43 180 176-0114 Covering Type - 1Sheet 1 RBK-15F 37326021 6.99 SGD
Shipped after 2018-06-25
45 360x45 179 392-6150 - 360 1Sheet 1 RBK-22F 39602631 10.99 SGD
Shipped after 2018-06-25
32 268x32 110 383-1221 - 268 1Sheet 1 RBK-8F 39602656 4.99 SGD
Shipped after 2018-06-25
- 289x38 109 176-0092 Covering Type - 1Sheet 1 RBK-10F 37326003 5.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products