Buy more than* S$200* and get FREE SHIPPING

Plastic Bucket Body, Standard

3.67 (3)
Color
Blue
Material
Recycled polypropylene (PP) 60%
Type
Body only (standard type)
Caution
Lid not included
...see all
Product Options
ADD TO CART
TRUSCO Part Number Outer Diameter (phi mm) Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Outer Diameter (phi mm) Outside Diameter x Height H (phi mm x mm) Capacity (L) Weight (g) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
176-0106 313 313x302 15 520 302 1PC 1 RBK-15 37326012 59.43 SGD
In stock
392-6141 350 - 22 - 338 1PC 1 RBK-22 39602622 87.83 SGD
In stock
383-1230 300 - 13 - 283 1PC 1 RBK-13 39602665 50.02 SGD
In stock
383-1213 260 - 8 - 242 1PC 1 RBK-8 39602683 21.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drawing water
3
From Japan
On 2016-02-08 14:45:57
I am glad that 13L has not sold so much.
This review is about item#39602665.
For cleaning
5
From Japan
On 2015-02-15 16:39:12
It is neither possible nor impossible, it is the most useful bucket. I plan to purchase it from now on.
This review is about item#37326012.
Drawing water
3
From Japan
On 2013-04-15 17:50:36
There is no lid is displayed, but if it is not, as to whether it is better not to put out in the picture and cause of trouble ...
This review is about item#37326012.

Related Products