Buy more than* S$200* and get FREE SHIPPING

Plastic Bucket Body, Wide Mouth

5.00 (1)
Color
Blue
Material
Recycled polypropylene (PP) 60%
Type
Body only (wide-mouth type)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Capacity (L) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Capacity (L) Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
304 9 209 383-1264 1PC 1 RBK9H 39602692 23.99 SGD
Shipped after 2018-01-22
280 7 190 383-1256 1PC 1 RBK7H 39602674 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joint cemetery
5
From Japan
On 2017-08-15 14:57:59
Size and lightness are easy and popular. However, I am worried about the useful life.
This review is about item#39602674.

Related Products