Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Squeezer

4.00 (2)
Material (pedals)
Polypropylene (PP)
Material (tank)
Polypropylene (PP)
Dimensions (Width W x Depth D x Height H) (mm)
310x360x295
Material (Roller)
Vinyl chloride (PVC)
Capacity (L)
14
Weight (kg)
3
TRUSCO Part Number
362-9775
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSQ 39602701 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2015-04-27 19:13:41
It is well confined and the making is strong.
This review is about item#39602701.
Mop hanging in company corridor
3
From Japan
On 2013-02-20 15:05:32
I think that it is a squeezing machine of the level which can be used normally though it can not draw out mop by being tight in steady state.
This review is about item#39602701.

Related Products