Buy more than* S$200* and get FREE SHIPPING

Dry/Wide Wiper Spare

4.33 (3)
Materials (bade)
Neoprene rubber
Material (backs)
Steel (Uni-chrome plated)
...see all>
Product Options
ADD TO CART
Number of Holes Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1200 362-9899 1PC 1 TDW120TDSP 39602753 38.99 SGD
In stock
Six 900 362-9872 1PC 1 TDW90TDSP 39602771 29.99 SGD
In stock
- 600 362-9856 1PC 1 TDW60TDSP 39602762 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Draining in the factory, for cleaning
3
From Japan
On 2017-05-10 08:49:37
I want a little more intensity as I use it everyday. Rubber bursts right away.
This review is about item#39602771.
Sweep away
5
From Japan
On 2015-10-09 14:45:52
Rubber is thick, you can clean sweep well
This review is about item#39602771.
Skate link on ice maintenance
5
From Japan
On 2014-03-02 22:45:33
There is no problem with enough items in terms of price
This review is about item#39602771.

Related Products