Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Handled Dust Pan

4.33 (3)
Dimensions (Width W x Depth D x Height H) (mm)
330x290x470
Material
(Body-handle pattern) steel
TRUSCO Part Number
362-9767
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THDNG 39602832 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For factory cleaning
4
From Japan
On 2016-05-30 10:06:43
It is used for cleaning the site. Although it is a bit weak, there is no problem unless it is treated as miscellaneous.
This review is about item#39602832.
Machine cleaning before servicing
5
From Japan
On 2014-06-19 16:13:59
At the request of the purchaser's request worker, I bought the item with the holiday holder. It is convenient because you can keep the dumplings and dirty together when working outdoors.
This review is about item#39602832.
Cleaning on site
4
From Japan
On 2014-06-13 14:09:51
I use it every day to clean the floor of the site, the entrance to the analysis room and other factories in general. Because it is a factory, garbage itself is heavy, such as metal, but I think that it should be relatively strong as it goes from the price. The part of the handle seems to be slightly fragile.
This review is about item#39602832.

Related Products