Buy more than* S$200* and get FREE SHIPPING

Lint Roller for Car

5.00 (1)
Tape Width (mm)
80x35cycle
Overall Length (mm)
200
Material
(Tape) special adhesive coated paper, paper tube (orange line) and polypropylene (PP)
TRUSCO Part Number
382-7640
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Roll) 1 C0260 39602866 7.33 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburr of cut pieces
5
From Japan
On 2014-06-25 13:41:11
Mini size is just fine without waste as it is used on a narrow surface, degree of adhesion is reasonable. I bought it at the home center, but there are many times when there is not in stock, so it is saved because I did not get it when I wanted.
This review is about item#39602866.

Related Products