Buy more than* S$200* and get FREE SHIPPING

Carpet Cleaning Roll Tape

3.00 (1)
Dimensions (Length L x Width W x Depth D)(mm)
610 - 970 x 190 x 71
Materials (tape)
Double adhesive stripe painted adhesive processing (special adhesive)
Material (case)
Polypropylene (PP)
Material (Grip)
Polypropylene (PP)
Tape Width (mm)
160x30cycle
TRUSCO Part Number
382-7721
Accessories
One tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C2470 39602902 24.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Entrance cleaning of apartment
3
From Japan
On 2016-02-02 16:02:19
It is easy to use.
This review is about item#39602902.

Related Products