Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wear Cleaner Roll

2015 Trusco Published Pages
4 1925
2014 TRUSCO Published Page
3-0940
Mass (g/pack)
520
Mass (g)
17.3
Number of Rolls
90 laps
Tape Width (mm)
160x90 laps
Type
Cut into
Width (mm)
160
Material
Special adhesive coated paper
TRUSCO Part Number
380-9218
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Roll) 1 C3390 39602997 7.99 SGD
In stock
ADD TO CART

Related Products