Buy more than* S$200* and get FREE SHIPPING

Spout Pails

Purpose
Gardening and DIY bucket
Outer Diameter (mm)
320
Outside Diameter x Height H (phi mm x mm)
320x275
Capacity (L)
14
Weight (g)
650
Height (mm)
275
Material
Soft polyethylene (PE) + EVA
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 375-7005 1PC 1 GBEB003 39603024 59.81 SGD
In stock
Light Green 375-7013 1PC 1 GBEB004 39603033 59.81 SGD
In stock
ADD TO CART

Related Products