Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sponge

5.00 (1)
Purpose
Cleaning of coated instruments. Cleaning of the material that is easy scratched such as plastic and stainless steel.
Dimensions (Vetical x Horizontal) (mm)
113x75
Color
Green
Thickness (mm)
36
Material
SBR special processing non-woven nylon, polyurethane
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101436 39603112 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Normal dish sponge
5
From Japan
On 2016-10-13 18:04:14
Cleaning of burnt and terrible oil stains I think the most in the usual dish sponge as another. Cut and shape of the water is the preeminent
This review is about item#39603112.

Related Products