Buy more than* S$200* and get FREE SHIPPING

R Joint Trash Bin, Lid

3.50 (4)
Frontage (mm)
345
Capacity (L)
45
Depth (mm)
405
Height (mm)
610
Material
(The main body, a cover) and polypropylene (PP)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
353-9971 (Inlet) Brown 1PC 1 TRJ03 39603304 119.99 SGD
In stock
353-9962 (Inlet) Blue 1PC 1 TRJ02 39603286 119.99 SGD
In stock
353-9954 (Inlet) Red 1PC 1 TRJ01 39603295 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Separation of garbage
5
From Japan
On 2017-12-16 15:01:04
You can organize it neatly without taking a place that is light and shaped
This review is about item#39603286.
Separation of garbage within the company
3
From Japan
On 2016-05-09 09:59:44
We purchase several colors with different colors so that garbage can be sorted out and consolidate it. Because it is a big one, it is hard to carry and purchase at a real store, so it is convenient because it will be free shipping on bulk buying. The price of the item is also inexpensive, I think that it is hard to break so it is easy to make. Although it is not stated, because it also comes with a classification sticker, it was okay to save labor.
This review is about item#39603286.
Trash bin with trash bag
1
From Japan
On 2015-02-10 20:35:33
Fixation of garbage bag is weak and goes off easily. It is hard to use. Only about 60% of the 45 liter bags contain garbage. The bag is wasteful.
This review is about item#39603286.
Company's separation of garbage
5
From Japan
On 2014-08-13 16:15:07
The price is reasonable, I think that the construction is good and the capacity is enough.
This review is about item#39603286.

Related Products