Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Bucket

5.00 (1)
Frontage (mm)
580
Capacity (L)
137
Depth (mm)
580
Height (mm)
690
Color
Blue
Material
Recycled polypropylene (PP) 60%
TRUSCO Part Number
383-1272
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RBK130 39603313 479.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the experiment (to save water)
5
From Japan
On 2016-08-04 16:11:55
Capacity was also large, it was strong and could be used without problems. I wanted some height, so it was a specification that would match with hope.
This review is about item#39603313.

Related Products