Buy more than* S$200* and get FREE SHIPPING

Waste Receptacle

4.50 (2)
Partition
None
Color
Gray
Material
Polypropylene (PP)
Specification
Up to 3 classification
...see all>
Product Options
ADD TO CART
Depth (mm) Height (mm) TRUSCO Part Number Compatible Frontage (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Height (mm) TRUSCO Part Number Compatible Frontage (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
490 564 392-6125 45L for plastic bag 310 45 1PC 1 TEP45 39603462 91.99 SGD
In stock
400 430 392-6117 20L for plastic bag 265 22 1PC 1 TEP22 39603453 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fixtures
5
From Japan
On 2016-12-14 17:21:28
It is additional purchase. It costs it but it is used for hygiene problems.
This review is about item#39603462.
Confectionery making
4
From Japan
On 2016-02-18 08:04:58
Because the lid is easy to close, you have to step on the pedal. It's a bit inconvenient. . The size is small and I am glad. I wish the color was pure white.
This review is about item#39603453.

Related Products