Buy more than* S$200* and get FREE SHIPPING

Step Trash Can

4.00 (1)
Purpose
Factory, in warehouse, and office, etc.
Partition
None
Color
Gray
Material
Polypropylene (PP)
Specification
Up to 3 classification
...see all>
Product Options
ADD TO CART
Frontage (mm) Depth (mm) Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frontage (mm) Depth (mm) Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
338 260 400 338x260x400 15 - 255-0962 20L for plastic bag 1PC 1 TEP-15 39603767 42.99 SGD
In stock
425 309 564 425x309x564 35 - 392-6133 35L for plastic bag 1PC 1 TEP-35 39603471 84.99 SGD
In stock
- - - 475x310x565 44 2000 255-0989 45L for plastic bag 1PC 1 TEP-44 37325924 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Internal use
4
From Japan
On 2014-10-07 15:38:16
It is good to be able to install it easily because the size is small and it does not take up space.
This review is about item#39603767.

Related Products