Buy more than* S$200* and get FREE SHIPPING

Polyethylene Bag

5.00 (3)
Color
Transparency
Thickness (mm)
0.05
Material
Polyethylene (PE)
...see all
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800x650 45 4.6 (box) 353-9989 1Box(100Sheet) 1 X0045N 39603487 69.27 SGD
In stock
1000x900 90 8.3 (box) 359-9540 1Box(100Sheet) 1 X0090N 39603505 119.90 SGD
In stock
900x800 70 6.6 (box) 353-9997 1Box(100Sheet) 1 X0070N 39603496 96.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For product freezer storage
5
From Japan
On 2017-05-03 16:03:26
I am satisfied with both size and thickness. As it is for freezer preservation, it is still safe to say that this thickness and size. I am satisfied. I also tried a little thin type but this type is still good.
This review is about item#39603487.
For curing · storage · for garbage
5
From Japan
On 2016-02-06 18:39:57
I think that it is high quality corresponding to the price. It has robustness and durability in any usage. It is possible to transport with a car etc even if it does not double because the worry that it breaks is little in the trash bag last in using for the multi. As a result, I think that it is high CP.
This review is about item#39603487.
Treatment of field grass etc.
5
From Japan
On 2014-07-18 20:46:52
Purchased 45l. Easy to put in size well. It will be saved if there is some thickness.
This review is about item#39603487.

Related Products