Buy more than* S$200* and get FREE SHIPPING

Recycled Waste Bag, Semi-transparent

Dimensions (Vetical x Horizontal) (mm)
800x650
Capacity (L)
45
Color
Variegated translucent
Thickness (mm)
0.025
Material
Low density polyethylene (LLDPE)
TRUSCO Part Number
364-7030
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 V49TGY 39603514 2.32 SGD
In stock
ADD TO CART

Related Products