Buy more than* S$200* and get FREE SHIPPING

Color Sorting Box, Handle

Frontage (mm)
320
Capacity (L)
45
Depth (mm)
423
Height (mm)
645
Material
(The main body, a cover) and polypropylene (PP)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Inlet) Blue 383-1361 1PC 1 TCH02 39603611 169.99 SGD
In stock
(Inlet) Red 383-1353 1PC 1 TCH01 39603627 169.99 SGD
In stock
(Inlet) Brown 383-1370 1PC 1 TCH03 39603602 93.99 SGD
In stock
ADD TO CART

Related Products