Buy more than* S$200* and get FREE SHIPPING

Wheeled Trash Can

Purpose
Using indoors or not in plant and warehouse. Not only using as garbage container but also using for carrying task in fish processing site, etc.
2014 TRUSCO Published Page
3-1062
Frontage (mm)
468
Capacity (L)
90
Depth (mm)
575
Height (mm)
824
Color
Orange
Material
(Body lid wheel handle) and polypropylene (PP) (Caster) elastomer resin
TRUSCO Part Number
392-6095
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCP-90C2 39603742 269.99 SGD
In stock
ADD TO CART

Related Products