Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Bag 209

4.00 (7)
Dimensions (Vetical x Horizontal) (mm)
900x600
Color
Beige
Material
(Body bag) and polypropylene (PP)
TRUSCO Part Number
324-0568
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(25Sheet) 1 20925P 39603776 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
On site work
4
From Japan
On 2018-03-10 11:10:09
It is better than the one used before, the fabric is thick and fine garbage does not come out.
This review is about item#39603776.
Transportation disposal of on-site industrial waste · wood scrap · gypsum board debris etc.
5
From Japan
On 2015-08-31 13:33:31
It is hard to break and it is as easy to use as a PP glass bag. You can be satisfied if the price is a bit cheaper.
This review is about item#39603776.
Used at remodeling site
2
From Japan
On 2015-07-10 19:07:56
I think that I am weak without waist. It was in a state almost unchanged from cheap goods because it was torn soon.
This review is about item#39603776.
Chirico putting
3
From Japan
On 2015-03-11 16:49:28
It seems a little weak, so sharp objects from inside protrude
This review is about item#39603776.
Used for construction period including dismantling
4
From Japan
On 2014-11-10 12:37:58
Since it is about 35.6 yen / piece, it is about double the price of a cigarette bag selling at a low price, so it is not a translation that is used every time, but it is stronger than the cheapest one, and when moving inside the site or discharging the remaining material, powder meat (board powder · wood chips · Putty powder etc) does not drop so much (because it goes through the mesh), so we use it on the spot where we care a little. If you are concerned about further use, purchase "Mono Taro" special "Poly bag for professional use" in the inside is used. I would like to use it on all the sites if it is a bit cheaper.
This review is about item#39603776.
Garbage in the factory
5
From Japan
On 2014-08-29 14:13:19
Compared with products in the same price range, it is thick and very durable. It does not penetrate sharp trees, it is really user-friendly. I will continue to purchase. From now on please make efforts with this quality!
This review is about item#39603776.
Construction relations
5
From Japan
On 2014-03-25 18:06:27
I think that it is easy to break because the price is cheap and I am surprisingly firm. The capacity is also large and it is useful as a building remaining material.
This review is about item#39603776.

Related Products