Buy more than* S$200* and get FREE SHIPPING

Fluorescent Clip Lamp

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
1300
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Electric Lamp
Fluorescent lamp (tornado type)
Wire Thickness (mm2)
0.75
Electrical Wire Length (m)
5
Dimensions (Width x Length) (mm)
110x283
Correlated Color Temperature (K)
6500
Rated Current (A)
0.37
Cord Length (m)
5
Power Consumption (W)
24
Power (V)
100 only
Weight (g)
800
TRUSCO Part Number
368-5969
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FCL245 39603794 48.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During the electric work of the subway
5
From Japan
On 2016-10-19 06:04:44
I am pleased that making the clip part is solid and the electric cord is thicker and stronger than the conventional product
This review is about item#39603794.

Related Products