Buy more than* S$200* and get FREE SHIPPING

LED Multi-Purpose Light

2.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
12
LED Lifespan (hrs)
40000
Illuminance (Lux)
75 (50cm just below center)
Light Source Color
White
Dimensions (Width x Length x Height ) (mm)
26.5x400x25
Cord Length (m)
2
Power Consumption (W)
1.8
Voltage (V)
100
Type
1 lamp
Weight (g)
340
TRUSCO Part Number
375-8974
Accessories
Two connecting cord, wood screws
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-LED600W 39603837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Mounting on top of the desk
1
From Japan
On 2014-02-16 21:16:36
It is blinking state that it has not used for 20 hours even how many hours it used. Initially it will be an additional one more ..., it will be a returning joyful return, but how do you handle that trouble! If you are distrusted, I will send you a video.
This review is about item#39603837.
Mount it on the ceiling of a Buddhist altar and brighten the interior.
3
From Japan
On 2013-11-21 19:08:57
It was small and light, and it was easy to install because there was no difficulty. Brightness was not enough compared to a little fluorescent light. If there is only space to install, we connected multiple units. I think that it can be easily connected and it is good.
This review is about item#39603837.