Buy more than* S$200* and get FREE SHIPPING

Straight Bulb For Fluorescent Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lifespan
About 7000 hours
Color Temperature (K)
6500
Total Luminous Flux (Lm)
2700
Connector
E26
Rated Voltage (V)
100
Power Consumption (W)
45
Color
Daylight color
Dimension (mm)
213xphi72
TRUSCO Part Number
368-5926
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F45WS 39603925 51.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products