Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Curtain Wall Partition

4.29 (7)
Caution
S Hook, rail, runner, etc. are not included.
Purpose
For entrance, edge of the eaves, room partition
2014 TRUSCO Published Page
1-1959
Hem Finish
Hewn
Sheet Thickness (mm)
0.15
Core Material
Polyethylene
Material (Sheet)
PVC, polyester yarn
Type
UV
Color
Transparent
Thickness (mm)
0.15
...see all>
Product Options
ADD TO CART
Width (cm) TRUSCO Part Number Weight (g) Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) TRUSCO Part Number Weight (g) Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 367-5076 - 300 1Sheet 1 B319 39604372 149.99 SGD
In stock
100 367-5050 - 200 1Sheet 1 B317 39604354 70.99 SGD
In stock
200 367-5068 800 200 1Sheet 1 B318 39604363 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Wind dust
5
From Japan
On 2017-11-29 21:27:06
Although it is a solid material, it was light and supple and it was used for wind blowing but it is very strong and satisfied.
This review is about item#39604363.
I used it at the outside eaves and wanted to reduce rain descending.
4
From Japan
On 2017-06-09 16:14:51
It's still raining, so I do not know the details, but it looks "nice". The feet are rolling the scaffolding pipe and loosely stopping with a tie wrap.
This review is about item#39604372.
Curtain of refrigerated car
2
From Japan
On 2016-07-08 09:11:40
It is caused by my sweetness being sweet, but the material was thinner than the one I was imagining and it was not suitable for the above application.
This review is about item#39604354.
During machine maintenance
5
From Japan
On 2016-07-04 13:36:50
Purchased as a regular replacement item. I also plan to purchase it because the making is also good
This review is about item#39604372.
Measures against dust
4
From Japan
On 2016-02-14 06:42:49
I think that it is light and durable, very good product. However ... There were items that the position of the Velcro tape was considerably misaligned while ordering 5 sheets. I did not exchange it because I used it repeatedly, but a wasteful waste is left.
This review is about item#39604372.
To insulate outdoor-facing shutter and indoor
5
From Japan
On 2015-06-01 14:58:15
Even if it is suspended moderately thinly it will not be that much. Since the folding method of the packaged sheet has not become bellows, it was a little troublesome when developing it.
This review is about item#39604372.
Smoking
5
From Japan
On 2015-02-06 11:54:13
Satisfied
This review is about item#39604354.

Related Products