Buy more than* S$200* and get FREE SHIPPING

Full Face Hood

4.50 (2)
Purpose
Foreign material contamination countermeasure for food factories, lunch distribution areas, food-related work.
...see all>
Product Options
ADD TO CART
Size Color Head Circumference (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Head Circumference (cm) Mixing Ratio (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL Blue About 67 65 polyester, 35 cotton 1Sheet 1 FB6911 39604433 34.99 SGD
In stock
L Green About64 65 polyester, cotton 35 1Sheet 1 FB6913 39604485 34.99 SGD
Shipped after 2018-01-24
LL White About67 65 polyester, cotton 35 1Sheet 1 FB6910 39604406 34.99 SGD
In stock
L White About64 65 polyester, cotton 35 1Sheet 1 FB6910 39604397 34.99 SGD
In stock
M Blue About61 65 polyester, cotton 35 1Sheet 1 FB6911 39604415 34.99 SGD
In stock
LL Pink About67 65 polyester, cotton 35 1Sheet 1 FB6912 39604467 33.99 SGD
Shipped after 2018-01-24
M Pink About61 65 polyester, cotton 35 1Sheet 1 FB6912 39604442 33.99 SGD
Shipped after 2018-01-24
L Blue About64 65 polyester, cotton 35 1Sheet 1 FB6911 39604424 34.99 SGD
In stock
M Green About61 65 polyester, cotton 35 1Sheet 1 FB6913 39604476 33.99 SGD
Shipped after 2018-01-24
L Pink About64 65 polyester, cotton 35 1Sheet 1 FB6912 39604451 33.99 SGD
Shipped after 2018-01-24
LL Green About67 65 polyester, cotton 35 1Sheet 1 FB6913 39604494 34.99 SGD
In stock
M White About61 65 polyester, cotton 35 1Sheet 1 FB6910 39604381 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Food and cosmetic paper box packaging
5
From Japan
On 2016-05-18 17:00:10
Both men and women are popular with soft texture and no trace of the feeling around the forehead. I chose this product because there are employees wearing eyeglasses / masks but it was nice and easy to put on glasses and masks. Hair can also be guarded guards and it seems to be able to prevent hair contamination.
This review is about item#39604433.
Group lunch
4
From Japan
On 2016-03-04 12:09:51
It helps to prevent contamination. It seems easy to use even in the field
This review is about item#39604442.

Related Products